Beli koshin pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koshin Pump Engine for Clear Water (Pompa Alkon)
    Mulai

    Rp4.099.900

    Koshin Pump Engine for Clear Water (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  2. Koshin Pump Engine for Dirty Water (Pompa Alkon Air Kotor)
    Mulai

    Rp6.599.900

    Koshin Pump Engine for Dirty Water (Pompa Alkon Air Kotor)
    Deskripsi:
    The Koshin STV-50X motor pump for moderately contaminated water is characterised by low fuel consumption and a low noise level; It is designed for processing water with a maximum particle size of 8 mm; It is suitable for water supply and construction. The mechanical seal is made of silicon carbide, which significantly increases the service life of the motor pump; The robust frame facilitates transport
    atribut:
    • Connection Thread: Outer Pipe Thread
    • Cubic Capacity (cm³): 179
    • Impeller & Volute Casing: FCD450
    • Maximum Power (PS): 4.8
    • Maximum Power (kW): 3.5
    • Maximum Power (rpm): 3600
    • Maximum Suction Height (M): 8
    • Mechanical Seal: SiC (silicon carbide) x SiC
    • Motor: Koshin K180
    • Motor Type: Air-cooled 4-stroke gasoline engine
    • Rated Power (HP): 4.2
    • Rated Power (kW): 3.1
    • Rated Power (rpm): 3600
    • Total Head (m): 26
  3. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  4. Honda Power Product Pump Engine Light Weight (Pompa Alkon)
    Mulai

    Rp8.599.900

    Honda Power Product Pump Engine Light Weight (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Total Head (m): 37
    • Manufacturer: HONDA
    • Working Fuel: Unleaded Gasoline for Automobiles
  5. SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)
    Mulai

    Rp1.899.900

    SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)
    Deskripsi:
    Forced air - cooled, 4-strokes, OHV single cylinder
    atribut:
    • Power Output (HP): 6.5
    • Pump Lift (m): 28
    • Suction Height (m): 7
    • Maximum Pump Output (L/minute): 1100
    • Diameter Inlet & Outlet (inch): 3 (75mm)
    • Dimensions (mm): 520x380x470
    • Fuel Capacity (L): 3.6
  6. YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Mulai

    Rp33.999.900

    YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Deskripsi:
    Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asli
    atribut:
    • Type: Water-cooled horizontal 4 stroke diesel motor
    • Combustion System: Direct Injection
    • Fuel Pumps: Bosch Type
    • Injector Pressure (kg/cm²): 200
    • Number of Cylinder: 1
    • Type of Lubricating Oil: SAE class 40 CC or CD
  7. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  8. Koshin Pump Engine for Clear Water (Pompa Alkon)
    Mulai

    Rp10.999.900

    Koshin Pump Engine for Clear Water (Pompa Alkon)
    Deskripsi:
    Characteristic:-New Koshin Diesel Engine KD300-Guaranteed 8M suction power-For ships and marinas.-Diesel fuel enables the use of a single fuel on board a ship.-Diesel fuel is highly flammable.-The pump was specially developed for use on ships.-Suitable for mining, shipbuilding, firefighting and construction sitesSEV-50D clear water pump is a high quality pump, made in Japan. With the new Koshin KD300 diesel engine, it offers a guaranteed suction power of 8 meters. This pump is perfect for mining, shipbuilding, firefighting and construction sites. With a connection diameter of 50mm (2″) and a male BSP pipe thread, it is easy to install. Total head is an impressive 104 feet (32 meters) and discharge volume is 166 U.S. gallons per minute (630 liters per minute). This pump is powerful and reliable, ideal for demanding tasks in various industries. Invest in the SEV-50D clear water pump and overcome any challenge effortlessly.
    atribut:
    • Connection Thread: Outer Pipe Thread BSP
    • Displacement (cm³): 296
    • Maximum Power (kW): 4.4
    • Maximum Power (rpm): 3600
    • Maximum Suction Height (ft): 26
    • Maximum Suction Height (mm): 8
    • Motor: Koshin KD300
    • Motor Type: Forced air-cooled 4-stroke diesel engine
    • Rated Power (HP): 5.4
    • Rated Power (kW): 4
    • Rated Power (rpm): 3600
  9. Koshin Hand-operated Drum Pump LP-32 Parts
    Mulai

    Rp309.900

    Koshin Hand-operated Drum Pump LP-32 Parts
    Deskripsi:
    Parts for Koshin High Litter Pump LP-32
    atribut:
    • Standard: ADC
    • Suitable For: LP-32-AAA-5 LP-32-AAC-0
    • Engineering Drawing Part No.: 1
    • Part Number: 3800101
  10. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  11. Honda Power Product Pump Engine Trash Mud (Pompa Alkon Lumpur)
    Mulai

    Rp29.999.900

    Honda Power Product Pump Engine Trash Mud (Pompa Alkon Lumpur)
    Deskripsi:
    Honda Trash Pump WT20 sangat ideal untuk pekerjaan khusus dan aplikasi untuk volume tinggi. dirancang khusus untuk pekerjaan khusus dan aplikasi yang memerlukan volume tinggi kapasitas air berpasi / kotor. didukung oleh Mesin Honda seri GX kelas komersial yang mudah dihidupkan dan meiliki tenaga yang handal untuk kondisi terberat.-Heavy-duty 2 " Trash pompa konstruksi-Mesin Honda OHV komersial mudah dihidupkan-Kapasitas 190 gal./min-Casting volute dan impeller Besi-Out port mudah dibersihkan
    atribut:
    • Pump Type : Centrifugal; Self-Priming
    • Suction Head Lift (m): 8
    • Total Head Lift (m): 27
  12. YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp1.499.900

    YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Starting: Recoil
  13. Koshin Engine pump SEH-50V/SERH-50V Engine parts [GX160UT2 WMT4]
    Mulai

    Rp19.900

    Koshin Engine pump SEH-50V/SERH-50V Engine parts [GX160UT2 WMT4]
    Deskripsi:
    Engine model: GX160UT2 WMT4 Product details Model: SEH-50V-AAA-1For parts replacement*Please carefully check the model and applicable parts before purchasing.Sales are in units of 1 unit, so please carefully check the required number before purchasing.
    atribut:
    • Suitable For: SEH-50V-AAA-1
  14. Yuema Electric Motor Blue B5 3000RPM YU Series (Dinamo Motor Listrik)
    Mulai

    Rp999.900

    Yuema Electric Motor Blue B5 3000RPM YU Series (Dinamo Motor Listrik)
    Deskripsi:
    YUEMA MOTORS, YU SERIES, BLUE COLORTop Cover Terminal Box, Class F, IP55
    atribut:
    • Color: Blue
    • Degree of Protection: IP55
    • Mounting: B5
    • Number of Pole: 2
    • Speed (rpm): 3000
  15. KOHLER Outdoor Equipment Part
    Mulai

    Rp359.900

    KOHLER Outdoor Equipment Part
    atribut:
    • UNSPSC: 31160000
  16. Koshin Pump Engine for Irrigation & Sewage (Pompa Alkon)
    Mulai

    Rp9.999.900

    Koshin Pump Engine for Irrigation & Sewage (Pompa Alkon)
    Deskripsi:
    Powerful pump, specially designed for heavy duty! Special design and wear-resistant materials provide high capacity and suction power.
    atribut:
    • Connection Diameter (inch): 2
    • Connection Diameter (mm): 50
    • Connection Thread: External pipe thread BSP or NPT
    • Cubic Capacity (cm³): 179
    • Delivery Quantity (L/minute): 680
    • Grain Size (mm): Max. 20
    • Impeller: Cast iron with high chromium content
    • Maximum Power (PS): 4.8
    • Maximum Power (kW): 3.5
    • Maximum Power (rpm): 3600
    • Maximum Suction Height (M): 8
    • Maximum Suction Height (ft): 26
    • Mechanical Seal: SiC (silicon carbide) x SiC
    • Motor: Koshin K180
    • Motor Type: 4-stroke gasoline engine, air-cooled
    • Nominal Power (PS): 4.2
    • Nominal Power (rpm): 3600
    • Nominal Power Output (kW): 3.1
    • Snail: Spheroidal graphite cast iron (FCD450)
    • Total Head (m): 22
  17. Koshin Engine Pump SEH-50P-AAB-1 Parts
    Mulai

    Rp37.900

    Koshin Engine Pump SEH-50P-AAB-1 Parts
    Deskripsi:
    Engine Pump SEH-50P-AAB-1 PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Number Required Per Unit: 1
    • Suitable For: SEH-50P-AAB-1
  18. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp9.899.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Maximum Output (kW/rpm): 3.6/3600
    • Manufacturer: HONDA
    • Fuel Tank Capacity (L): 3.1
    • Working Fuel: Unleaded Gasoline for Automobiles
  19. Koshin Engine pump SEV-25L engine parts [KC26]
    Mulai

    Rp36.900

    Koshin Engine pump SEV-25L engine parts [KC26]
    Deskripsi:
    Engine model: KC26 Product details model: SEV-25L-AAA-3For parts replacement*Please carefully check the model and applicable parts before purchasing.Sales are in units of 1 unit, so please carefully check the required number before purchasing.
    atribut:
    • Suitable For: SEV-25L-AAA-3
Daftar Harga koshin pump Terbaru October 2026
Koshin Pump Engine for Clear Water (Pompa Alkon)Rp4.099.900
Koshin Pump Engine for Dirty Water (Pompa Alkon Air Kotor)Rp6.599.900
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp6.599.900
Honda Power Product Pump Engine Light Weight (Pompa Alkon)Rp8.599.900
Koshin Pump Electric for Drum (Pompa Drum Elektrik)Rp629.900
SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)Rp1.899.900
YANMAR Diesel Engine (Mesin Penggerak Diesel)Rp33.999.900
Southern Cross Pump Centrifugal (Pompa Sentrifugal)Rp22.999.900
Koshin Pump Engine for Clear Water (Pompa Alkon)Rp10.999.900
Koshin Hand-operated Drum Pump LP-32 PartsRp309.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)